Beli hose cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nitta Tubing Cutter (Gunting Selang)
    Mulai

    Rp629.900

    Nitta Tubing Cutter (Gunting Selang)
    Deskripsi:
    Assembly Tool M10: Lightweight and easy to carry. It can be assembled anywhere. Assembly machine M9: Significant reduction in assembly work time. Suitable for large numbers of hose assemblies. Hose Cutter HC01: Can cut hoses of all sizes. The pedestal has holes for fixing bolts and can be fixed. Hand hose cutter HC03: 02 Can cut hoses from size to 08 size. Tube Cutter TC01: Nipper type highly durable tube cutter. Can cut tubes up to 13 mm. Tube Cutter TC04: A compact type lightweight tube cutter that is convenient to carry. Only the blade part can be changed. Can cut tubes up to 13 mm.
  2. PISCO Tube Cutter (Pemotong Pipa)
    Mulai

    Rp219.900

    PISCO Tube Cutter (Pemotong Pipa)
    atribut:
    • Applicable Tube: Overall PISCO Tube
  3. COILHOSE PNEUMATICS Hose Cutter
    Mulai

    Rp1.199.900

    COILHOSE PNEUMATICS Hose Cutter
    atribut:
    • Color: Red
    • Item: Hose Cutter Red
    • UNSPSC: 31160000
  4. ESCO Dia6-28mm/197mm Hose Cutter (Pemotong Selang / Gunting Selang)
    Mulai

    Rp729.900

    ESCO Dia6-28mm/197mm Hose Cutter (Pemotong Selang / Gunting Selang)
    Deskripsi:
    For cutting resin, polyethylene hoses, etc.
    atribut:
    • Material: Body: Nylon resin + glass fiber blade: SUS420J2
    • Overall Length (mm): 197
    • Cutting Capacity (Φmm): 6~28
  5. TRUSCO Tubing Cutter (Pemotong Selang / Gunting Selang)
    Mulai

    Rp199.900

    TRUSCO Tubing Cutter (Pemotong Selang / Gunting Selang)
    Deskripsi:
    -Easy to grasp with ergonomic design.-For cutting polyurethane tube.
    atribut:
    • Cutting Performance: 4 to 16mm
    • Total Length: 80mm
  6. monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)
    Mulai

    Rp65.900

    monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)
    atribut:
    • Suitable For: PU, Nylon, PE, PVC
    • Blade Material: Polyacetal
    • Body Material: Polyacetal
  7. monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)
    Mulai

    Rp66.900

    monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)
    Deskripsi:
    You can cut easily without crushing the hose.. Cutting tubes up to phi 14Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Conformity Tube Outside Diameter (ɸmm): 43173
    • Compatible: PU, nylon, PE, PVC
    • Color: black
    • Materials (Blade): SUS420
    • Body Material: resin
  8. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  9. INGCO Tube Pipe Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    INGCO Tube Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  10. SUPER TOOL Tube Cutter for Copper Pipe
    Mulai

    Rp499.900

    SUPER TOOL Tube Cutter for Copper Pipe
    Deskripsi:
    -Suitable for cutting copper tube.-There is no chip, the sharpness is outstanding. The section of cutting is clean.-Adopts special alloy steel for the materials quality of the cutter wheel and realizes sharpness and toughness by optimum heat treatment.
    atribut:
    • Max Wall Thickness: 3mm
  11. RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  12. TRUSCO Automatic Tube Cutter
    Mulai

    Rp1.699.900

    TRUSCO Automatic Tube Cutter
    Deskripsi:
    -Built-in mechanical spring realizes automatic feed function, increasing work efficiency.-Amazing cutting speed, cutting can be done automatically according to the shape even with a tube that is not perfectly circular.
    atribut:
    • Max Wall Thickness: 3mm
  13. RIDGID Replacement Blade for Rachet Cutter
    Mulai

    Rp739.900

    RIDGID Replacement Blade for Rachet Cutter
    atribut:
    • Catalog Number: 27858
    • Dimensions (cm): 2.54x2.54x2.54
    • Part Tool: T
  14. Kennedy Tube Cutter (Pemotong Pipa)
    Mulai

    Rp349.900

    Kennedy Tube Cutter (Pemotong Pipa)
    Deskripsi:
    With high strength cast bodies and single cutting wheels with two rollers. Suitable for stainless steel, brass and copper tubes. All fitted with deburring blades.
    atribut:
    • Number of Cutter Wheels: 1
  15. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  16. AS ONE Tube Cutter
    Mulai

    Rp809.900

  17. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga hose cutter Terbaru October 2026
RIDGID Ratchet Action Plastic Pipe & Tubing CutterRp1.299.900
Nitta Tubing Cutter (Gunting Selang)Rp629.900
PISCO Tube Cutter (Pemotong Pipa)Rp219.900
DIXON VALVE COUPLING Hand Cutter for Pipe, Tubing, and Conduit (Pemotong Pipa)Rp1.199.900
COILHOSE PNEUMATICS Hose CutterRp1.199.900
ESCO Dia6-28mm/197mm Hose Cutter (Pemotong Selang / Gunting Selang)Rp729.900
TRUSCO Tubing Cutter (Pemotong Selang / Gunting Selang)Rp199.900
monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)Rp65.900
monotaro Tubing Cutter (Pemotong Selang / Gunting Selang)Rp66.900
RIDGID Dies 12R (Mata Senai)Rp1.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)